Shop All Wall Plates
Arrow Hart
WALL PLATE STNDRD IVORY 1GANG
Mfr # 2151V-BOX
Zoro # G207373188
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2151V-BOX
- Zoro # G207373188
- UPC # 32664751776
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Decorator |
Description
Molded from nonflammable thermoset Flush fitting, warp resistant design Matching screws provided High gloss finish is soil resistant Standard size 275 x 450, boxed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- ACORN MFG Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate (AW5BP)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- LEVITON Wallplates S147-N (84085-40)
- AMERELLE Wall Plate 1G Decr Steel Alm (935RAL)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- Arrow Hart Wall Plates