Shop All Wall Plates
Arrow Hart
Wall Plate Rocker 2Gang White
Mfr # 2152W-BOX
Zoro # G606887125
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Thermoset
- Cutout Decorator
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2152W-BOX
- Zoro # G606887125
- UPC # 32664318207
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Thermoset |
Cutout | Decorator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T2F)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- AMERELLE Wallplt Whte Steel 1R (935RW)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- Arrow Hart Wall Plates