Shop All Wall Plates
Arrow Hart
Wall Plate 3 Gang Deco White
Mfr # 2163W-BOX
Zoro # G806887185
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color White
- Material Thermoset
- Length 6 IN
- Height .25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2163W-BOX
- Zoro # G806887185
- UPC # 32664320002
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 6 IN |
Height | .25 IN |
Width | 10 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Three-gang |
Color | White |
Material | Thermoset |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 100 to 110V AC, 7 A (3RT20151AG61)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- Arrow Hart Wall Plates