Shop All Wall Plates
Arrow Hart
Wall Plate 1Gang Blank Mid Brn
Mfr # PJ13B
Zoro # G806887154
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Polycarbonate
- Type Wallplate
- Mounting Type Box mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # PJ13B
- Zoro # G806887154
- UPC # 32664579165
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Product Width | 3.12 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Polycarbonate |
Type | Wallplate |
Mounting Type | Box mount |
Cutout | Blank |
Certifications | cULus Listed |
Description
1/4"Zn Clevis Grab Hook, 5PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- Arrow Hart Lighting Controls