Shop All Wall Plates
Arrow Hart
Wall Plate 1 Toggle 4Gang Wht
Mfr # 2154W-BOX
Zoro # G706887124
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth .08 IN
- Certifications cULus Listed
- Product Height 4.5 IN
- Product Width 8.19 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2154W-BOX
- Zoro # G706887124
- UPC # 32664318801
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 4.5 IN |
Product Width | 8.19 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- HUBBELL WIRING 2-Gang Duplex Wall Plate - Light Almond (P82LA)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- Arrow Hart Lighting Controls