Shop All Wall Switches
Arrow Hart
Swtch Togg 15A 120/277Vac Ivry
Mfr # CS315V
Zoro # G306890616
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color Ivory
- Wiring Method Side wire
- Material PVC
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Hart
- MFR # CS315V
- Zoro # G306890616
- UPC # 32664487750
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Height | 4.2 IN |
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Three-way |
Color | Ivory |
Wiring Method | Side wire |
Material | PVC |
Application | Commercial |
Type | Toggle switch |
Connector Type | Screw |
Amperage Rating | 15A |
Number Of Poles | Single-pole |
Terminal Enclosure Material T | Copper alloy |
Number of Ways | Three-Way |
Certifications | cULus Listed |
Terminals | 0.031 in |
Mounting Type | Wall |
Voltage Rating | 120/277 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- ZORO SELECT Wall Switch, White, 3-Way Type, 1 to 2 HP (RSD315W)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- AMERTAC PLUGIN LGHT CON MOTN 25' (MLC4BC)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- Arrow Hart Wall Switches