Shop All Wall Plates
Arrow Hart
PJS Wallplate, 487 in L, 634 in W, 3 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJS263V
Zoro # G107455519
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # PJS263V
- Zoro # G107455519
- UPC # 32664750984
- Country of Origin China
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Length/Depth | .08 IN |
Product Width | 6.75 IN |
Product Height | 4.87 IN |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Cutout | Decorator |
Certifications | cULus Listed |
Description
Eaton's midsize screw less wallplates help provide a sleek, smooth and seamless look to your wiring devices Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screwcatch feature holds mounting screws captive and simplifies installation High gloss finish is soilresistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- TITAN3 TECHNOLOGY 2-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-RR-5)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- Arrow Hart Wall Plates