Shop All Wall Plates
Arrow Hart
2129 Wallplate, 495 in L, 234 in W, 008 in Thick, 1 Gang, Polycarbonate, White
Mfr # 2129W-BOX
Zoro # G807374929
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width 2.75 IN
- Certifications cULus Listed
- Product Height 4.5 IN
- Product Length/Depth .08 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2129W-BOX
- Zoro # G807374929
- UPC # 32664751714
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Product Length/Depth | .08 IN |
Details
Certifications | cULus Listed |
Description
Thermoset telephone and coax exclusive timesaving screwcatch feature that holds mounting screws captive and simplifies installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- NEXTGEN TP26LACC100 Wall Plate1 GangLight Almond (NE586427)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P7W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- Arrow Hart Wall Plates