Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Cylinder, Bright Chrome
Mfr # MK11-TA-26
Zoro # G609948687
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK11-TA-26
- Zoro # G609948687
- UPC # 197163141531
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Bright Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Features | Turn-Pushbutton Entrance |
Door Handing | Non-handed |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- CUSTOM ACCENTS Cable Grommet 2 in. Beige (PF2506)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Satin Chrome Finish (582B26D)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin (MK31-BD-26D-LC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- KWIKSET Knob Lockset, Satin Chrome, Tylo Style (400T-26DS)
- Arrow Keyed Entry Door Knobs