Shop All Keyed Entry Door Handles
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish,
Mfr # RL11-SR-04-IC
Zoro # G909953909
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Brass
- Width 6.75 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL11-SR-04-IC
- Zoro # G909953909
- UPC # 197163141098
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Brass |
Material | Brass |
Weight | 3.4 lb |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Features | Turn-Pushbutton Entrance |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- DELTANA Roller Catch Surface Mounted Oil Rubbed Bronze (RCS338U10B)
- ARROW Cylindrical Lock, RL12-SR-03-IC (RL12-SR-03-IC)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Fini (RL12-SR-10B-LC)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-CS)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- Arrow Keyed Entry Door Handles