Shop All Keyed Entry Door Handles
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key
Mfr # RL11-SR-04-CS
Zoro # G709953864
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Brass
- Features Turn-Pushbutton Entrance
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL11-SR-04-CS
- Zoro # G709953864
- UPC # 197163141104
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Brass |
Features | Turn-Pushbutton Entrance |
Fire Rated | 3 Hours {A} |
Weight | 3.4 lb |
Material | Brass |
Cylinder Core Type | Conventional Cylinder |
Type | Cylindrical Lock |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- KEEN 17390-LA Left Hand Metal Casement Window Operator (KE570358)
- KARP Accoustical Access Door, STC Keyed Latch Acoustical Prime 12x12 (STC1212CLK)
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D)
- ARROW Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diam (MLX93-SR-26D)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed (RL17-SR-04)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- TELL 8300 Series Panic Bar, Baked Enamel, 134 to 2 in Thick Door (EX100001)
- Arrow Door Lever Locksets