Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Darrin Knob, Conventional Less Cylinder, Satin Br
Mfr # MK11-DD-10-LC
Zoro # G009948768
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Bronze
- Lockset Grade Grade 2
- Material Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK11-DD-10-LC
- Zoro # G009948768
- UPC # 197163141593
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Satin Bronze |
Lockset Grade | Grade 2 |
Material | Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Less Cylinder |
Door Handing | Non-handed |
Features | Turn-Pushbutton Entrance |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Darrin Knob, Conventional Less Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- ZORO SELECT Brown Viton O-Ring, Dash 217, PK25 (ZUSAVB75217)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- ARROW Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (MK17-BD-26D)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin (MK31-BD-26D-LC)
- ARROW Cylindrical Lock, MK11-TA-26D-LC (MK11-TA-26D-LC)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- Arrow Keyed Entry Door Knobs