Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin Nick
Mfr # MK11-BD-15-LC
Zoro # G509948749
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK11-BD-15-LC
- Zoro # G509948749
- UPC # 197163141616
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Satin Nickel |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Less Cylinder |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Features | Turn-Pushbutton Entrance |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (673)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- SCHLAGE KNOB KEYED BOWERY AGED BRONZE (F51 V BWE 716)
- Arrow Keyed Entry Door Knobs