Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Oil-Rubbed Bronze Finish
Mfr # MK12-TA-10B-LC
Zoro # G809948845
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil-Rubbed Bronze
- Lockset Grade Grade 2
- Material Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK12-TA-10B-LC
- Zoro # G809948845
- UPC # 197163141463
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Oil-Rubbed Bronze |
Lockset Grade | Grade 2 |
Material | Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- ARROW Cylindrical Lock, MK11-TA-26D-LC (MK11-TA-26D-LC)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400CV-RDT-SMT-15)
- Arrow Door Locks and Deadbolts