Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, Conventional Cylinder, Antique Brss Fnsh, Non-handed
Mfr # MK12-TA-05A
Zoro # G109948781
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Lockset Grade Grade 2
- Material Brass
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK12-TA-05A
- Zoro # G109948781
- UPC # 197163141470
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Antique Brass |
Lockset Grade | Grade 2 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Features | Storeroom |
Item | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, Conventional Cylinder, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 605)
- Arrow Door Locks and Deadbolts