Shop All Keyed Entry Door Handles
Arrow
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish
Mfr # RL12-SR-03-LC
Zoro # G709952560
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Width 6.75 in
- Weight 3.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL12-SR-03-LC
- Zoro # G709952560
- UPC # 197163141050
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Weight | 3.4 lb |
Material | Brass |
Cylinder Core Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Features | Classroom |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, White, Set of 1 (N 7527)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Privacy (QL02-SR-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- ARROW Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diam (MLX93-SR-26D)
- ARROW Lever Lockset, Mechanical, Privacy (MLX72-SR-26D)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- Arrow Door Lever Locksets