Shop All Keyed Entry Door Handles
Arrow
Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Mfr # RL12-BRR-26D-IC
Zoro # G309952793
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass, Bronze
- Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL12-BRR-26D-IC
- Zoro # G309952793
- UPC # 197163099801
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Features | Classroom |
Cylinder Core Type | SFIC Prep Less Core |
Weight | 3.4 lb |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA AL)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- ARROW Lever Lockset, Mechanical, Storeroom (QL82-SR-26D-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- Arrow Door Locks and Deadbolts