Shop All Privacy Door Knobs
Arrow
Grade 2 Privacy Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # MK02-TA-26D
Zoro # G809948784
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Chrome
- Lockset Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK02-TA-26D
- Zoro # G809948784
- UPC # 197163141692
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Width | 3.5 in |
Length | 7.5 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Satin Chrome |
Lockset Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Description
Grade 2 Privacy Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- ZORO SELECT O-Ring, EPDM, Dash 41, 3, 3.129, PK10 (U38869.006.0300)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- ARROW Cylindrical Lock, RK02-BD-03 (RK02-BD-03)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Privacy Knob, Vintage Bronze (OK102 11P)
- KWIKSET SN Polo Privacy Lockset (300P 15 6AL RCS V1)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Privacy function in Satin Stainless Steel Finish (DL-SVB40-US32D)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR260 Privacy Crys (PV.CRY.TRR.260)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- Arrow Door Knob Locksets