Shop All Privacy Door Handles
Arrow
Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Mfr # RL02-SR-26
Zoro # G709948518
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL02-SR-26
- Zoro # G709948518
- UPC # 197163141142
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 6.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 211, PK10 (ZUSAVSQ70211)
- RICHELIEU 6 14inch 159 mm Door Knocker, Brass (103BR)
- USA INDUSTRIALS Buna-N O-Ring, Dash 155, PK50 (ZUSAH70155)
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- ARROW Cylindrical Lock, RL02-SR-10B (RL02-SR-10B)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Brass Finish, Non-handed (RL02-SR-04)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- Arrow Door Lever Locksets