Shop All Privacy Door Knobs
Arrow
Grade 2 Patio Cylindrical Lock, Ball Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # MK04-BD-26D
Zoro # G209948827
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Chrome
- Lockset Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK04-BD-26D
- Zoro # G209948827
- UPC # 197163141685
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Width | 3.5 in |
Length | 7.5 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Satin Chrome |
Lockset Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Description
Grade 2 Patio Cylindrical Lock, Ball Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Graphite Black 19G (BD1023-19G)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8300STH x 690)
- ARROW Grade 2 Privacy Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Chrome Finish, Non-handed (MK02-TA-26D)
- ARROW Cylindrical Lock, RK02-BD-03 (RK02-BD-03)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- KWIKSET Cove Privacy Knob (300CV-26-6AL-RCS)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- KWIKSET Privacy Door Knob, Polished Brass (300P3CP)
- BALDWIN ESTATE Privacy Door Knobs Bright Brass (5080.030.PRIV)
- Arrow Privacy Door Knobs