Shop All Passage Door Knobs
Arrow
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Antique Brass Finish, Non-handed
Mfr # MK01-TA-05A
Zoro # G709948747
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Antique Brass
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Fire Rated 3 Hours {A}
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK01-TA-05A
- Zoro # G709948747
- UPC # 197163141746
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Length | 7.5 in |
Width | 3.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Antique Brass |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Fire Rated | 3 Hours {A} |
Material | Brass |
For Use With | MK Series Grade 2 Cylindrical Knob Locks |
Door Handing | Non-handed |
Type | Cylindrical Lock |
Features | Passage |
Description
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D)
- KEY SYSTEMS Vel-Key Portable Key Case 24 Tags (Zipper Case) (101)
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772T)
- ARROW Cylindrical Lock, RK01-BD-04 (RK01-BD-04)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (MK01-TA-10B)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 SIE 620)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- KWIKSET Cove Knob Interior Single Cylinder Handleset Trim (604CV-11P)
- Arrow Door Knob Locksets