Shop All Passage Door Knobs
Arrow
Grade 2 Passage Cylindrical Lock, Darrin Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Mfr # MK01-DD-10
Zoro # G709948761
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Length 7.5 in
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK01-DD-10
- Zoro # G709948761
- UPC # 197163141753
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Length | 7.5 in |
Width | 3.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Satin Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Type | Cylindrical Lock |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Material | Bronze |
For Use With | MK Series Grade 2 Cylindrical Knob Locks |
Features | Passage |
Description
Grade 2 Passage Cylindrical Lock, Darrin Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX01 26D)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ARROW Cylindrical Lock, RK01-BD-04 (RK01-BD-04)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (MK01-TA-10B)
- WESLOCK Xanthis Dummy Handleset with Mesa Knob Trim Matte Black Finish (02895-2420020)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- KWIKSET Pismo Passage Knob (720PSK-SQT-514-6AL-RCS)
- Arrow Passage Door Knobs