Shop All Passage Door Handles
Arrow
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # RL01-BRR-26D
Zoro # G809948197
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RL Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Chrome
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL01-BRR-26D
- Zoro # G809948197
- UPC # 197163141180
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Depth | 3.75 in |
Details
For Use With | RL Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Chrome |
Net Weight | 3.4 lb |
Material | Brass, Bronze |
Features | Passage |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Track Bumper, Aluminum Finish (6030-3038B AL)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPK7)
- SOUTHCO-ALBANY DIV Soft Latch Draw Latch (S C7-20)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- DELTANA Interconnected Lock Gr2, Passage With Claredon Lever Bright Brass (CL308ILC-3)
- COPPER CREEK Daley Lever Passage Function, Satin Stainless (DL1220SS)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-R-626)
- Arrow Passage Door Handles