Shop All Passage Door Handles
Arrow
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Brass Finish, Non-handed
Mfr # RL01-BRR-04
Zoro # G709948143
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RL Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Brass
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL01-BRR-04
- Zoro # G709948143
- UPC # 197163141210
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Depth | 3.75 in |
Width | 6.75 in |
Length | 7.25 in |
Details
For Use With | RL Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Brass |
Cylinder Core Type | Non-Keyed |
Item | Cylindrical Lock |
Features | Passage |
Net Weight | 3.4 lb |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Material | Brass |
Description
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- HILLMAN 2.5X.5 ZINC PLATED FLAT CORNER IRON (851086)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL01-BRR-26D)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Aged Bronz (ALX10 OME 643E)
- KWIKSET Halifax Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Matte Black Finish (720HFLSQT-514)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- Arrow Door Locks and Deadbolts