Shop All Passage Door Handles
Arrow
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Mfr # RL01-BRR-10B
Zoro # G109948132
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RL Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Oil-Rubbed Bronze
- Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # RL01-BRR-10B
- Zoro # G109948132
- UPC # 197163141203
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Depth | 3.75 in |
Width | 6.75 in |
Length | 7.25 in |
Details
For Use With | RL Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Oil-Rubbed Bronze |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
Net Weight | 3.4 lb |
Fire Rated | 3 Hours {A} |
Material | Bronze |
Item | Cylindrical Lock |
Features | Passage |
Description
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- STRYBUC Tru Lock Multipoint (56-161)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL01-BRR-26D)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126BSN626234ASA)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.MR)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- Arrow Door Locks and Deadbolts