Shop All Passage Door Handles
Arrow
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Mfr # RL01-BRR-26
Zoro # G009948218
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RL Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Bright Chrome
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL01-BRR-26
- Zoro # G009948218
- UPC # 197163141197
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Depth | 3.75 in |
Details
For Use With | RL Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Bright Chrome |
Fire Rated | 3 Hours {A} |
Features | Passage |
Net Weight | 3.4 lb |
Door Handing | Non-handed |
Material | Brass, Bronze |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Description
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP Protecto Seal 4Inx50Ft 45 Alum (805204SW)
- EMTEK Deadbolt Single Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTS5-US3)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL01-BRR-26D)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- KWIKSET Knobs and Levers Thick Door Pack (81706-15)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- KWIKSET Satin Nickel Balboa Passage Door Lever (200BL 15 CP V1)
- Arrow Door Locks and Deadbolts