Shop All Passage Door Handles
Arrow
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Brass Finish, Non-handed
Mfr # RL01-BRR-03
Zoro # G709948099
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RL Series Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Bright Brass
- Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL01-BRR-03
- Zoro # G709948099
- UPC # 197163141227
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Depth | 3.75 in |
Width | 6.75 in |
Length | 7.25 in |
Details
For Use With | RL Series Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Bright Brass |
Net Weight | 3.4 lb |
Door Handing | Non-handed |
Material | Brass |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Item | Cylindrical Lock |
Description
Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1382)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- AMEROCK Blackrock 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000647)
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL01-BRR-26D)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 07A 613)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-11P)
- Arrow Door Lever Locksets