Shop All Passage Door Knobs
Arrow
Grade 2 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Satin Nickel Finish, Non-handed
Mfr # MK01-BD-15
Zoro # G609948694
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Nickel
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Door Handing Non-handed
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK01-BD-15
- Zoro # G609948694
- UPC # 197163141760
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Length | 7.5 in |
Width | 3.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Satin Nickel |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Door Handing | Non-handed |
Features | Passage |
Fire Rated | 3 Hours {A} |
For Use With | MK Series Grade 2 Cylindrical Knob Locks |
Material | Brass, Bronze |
Type | Cylindrical Lock |
Description
Grade 2 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- DETEX Magnetic Switch, Anodized Duranodic (MS-2049S)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ARROW Cylindrical Lock, RK01-BD-04 (RK01-BD-04)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (MK01-TA-10B)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- Arrow Door Knob Locksets