Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin
Mfr # MK31-TA-26D-IC
Zoro # G709948723
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK31-TA-26D-IC
- Zoro # G709948723
- UPC # 197163141326
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Features | Double Cylinder Communicating |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Description
Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- PRIME-LINE 3 in. Aluminum Screen Door Hinge with Brass Oilite Bearings 2 Pack (K 5142)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- Arrow Door Knob Locksets