Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin
Mfr # MK31-BD-26D-LC
Zoro # G509948725
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MK31-BD-26D-LC
- Zoro # G509948725
- UPC # 197163141340
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Features | Double Cylinder Communicating |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Description
Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Aluminum Stop WS4528 (WS4528)
- OLYMPUS Olympus: 600DW 7/8 26D R1 4T21579 (OLY-600-26D78-4T2)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99NL 4 26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- Arrow Door Locks and Deadbolts