Shop All Keyed Entry Door Handles
Arrow
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D
Mfr # MLX82-SR-613E
Zoro # G809952064
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Dark Oxidized Bronze
- Weight 4.4 lb
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MLX82-SR-613E
- Zoro # G809952064
- UPC # 197163107612
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Width | 6.875 in |
Length | 7.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Dark Oxidized Bronze |
Weight | 4.4 lb |
Material | Metal |
Type | Cylindrical Lock |
Cylinder Core Type | Key in Lever Cylinder |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Dark Oxidized Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Fini (RL12-SR-10B-LC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- ARROW Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Key (GL87-SR-26D-CS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chro (RL11-BRR-26D)
- DEXTER Cylindrical Lock, C2000-ENTR-R-605-SFIC (C2000-ENTR-R-605-SFIC)
- Arrow Door Lever Locksets