Shop All Keyed Entry Door Handles
Arrow
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D
Mfr # MLX82-SR-03
Zoro # G609952042
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Type Cylindrical Lock
- Weight 4.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MLX82-SR-03
- Zoro # G609952042
- UPC # 197163107636
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Length | 7.5 in |
Width | 6.875 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Type | Cylindrical Lock |
Weight | 4.4 lb |
Cylinder Core Type | Key in Lever Cylinder |
Fire Rated | 3 Hours {A} |
Material | Metal |
Description
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- CABLESAFE S-Hook, 12" (INT CS12)
- ARROW Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diam (MLX93-SR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- Arrow Door Lever Locksets