Shop All Keyed Entry Door Handles
Arrow
Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro
Mfr # MLX17-SR-26D-IC
Zoro # G809953542
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type SFIC Prep Less Core
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # MLX17-SR-26D-IC
- Zoro # G809953542
- UPC # 197163107698
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Length | 7.5 in |
Width | 6.875 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | SFIC Prep Less Core |
Type | Cylindrical Lock |
Weight | 4.4 lb |
Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Accepts 6- or 7-Pin SFIC Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Bright Brass Plate 84003624 (84003624)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- IVES Door Coordinators (COR72 US28)
- OOK Hanger Picture Frame D-Rng Nrw (50206)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- ARROW Lever Lockset, Mechanical, Privacy (QL02-SR-26D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Fini (RL12-SR-10B-LC)
- ARROW Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Key (GL87-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- ARROW Apartment, Front Door Mortise Lock, X Lever, L Rose, Satin Chrome (BM11 XL 26D)
- CORBIN RUSSWIN Cylindrical Lock, CL3555 NZD 626 CL6 (CL3555 NZD 626 CL6)
- Arrow Door Locks and Deadbolts