Shop All Keyed Entry Door Handles
Arrow
Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Mfr # RL17-SR-03-IC
Zoro # G409953546
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Weight 3.4 lb
- Features Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL17-SR-03-IC
- Zoro # G409953546
- UPC # 197163140985
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Weight | 3.4 lb |
Features | Storeroom |
Material | Brass |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Description
Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Genie 1 Door Emergency Release Kit For All Brands of Garage Door Openers (37374R)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Oil-Rubbed (RL11-BRR-10B)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro (MLX17-SR-26D-IC)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- ARROW Apartment, Front Door Mortise Lock, X Lever, H Escutcheon, Satin Chrome (BM11 XH 26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE10B)
- Arrow Door Locks and Deadbolts