Shop All Keyed Entry Door Handles
Arrow
Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr
Mfr # RL17-SR-26-CS
Zoro # G009953472
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Chrome
- Cylinder Core Type Conventional Cylinder
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL17-SR-26-CS
- Zoro # G009953472
- UPC # 197163140930
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Chrome |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Weight | 3.4 lb |
Type | Cylindrical Lock |
Features | Storeroom |
Description
Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- STARRETT Key Caddy With Belt Clip (SK1)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2268MHCCOLRH26D4916)
- LAB LAB:.297 Bottom Crown Pins (.003) (L297-B3)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-04-CS)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed (RL17-SR-04)
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- Arrow Door Lever Locksets