Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed
Mfr # MK17-BD-26D
Zoro # G409948788
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK17-BD-26D
- Zoro # G409948788
- UPC # 197163141388
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 7.5 in |
Width (In.) | 3.5 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Features | Classroom |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Description
Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- IVES COMMERCIAL Aluminum Ceiling Hook Satin Nickel Finish (580A15)
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- PRIME-LINE Screen Hanger and Latch, Aluminum, Mill (018-4663)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- CR LAURENCE Matte Black Cylinder Style Back-to-Back Shower Door Knobs With Plastic Sleeve (SDKP112MBL)
- Arrow Keyed Entry Door Knobs