Shop All Keyed Entry Door Handles
Arrow
Grade 2 Classroom Cylindrical Lck, Sierra Lever, Conventional Cylinder, Brght Brss Fnsh, Non-handed
Mfr # RL17-SR-03
Zoro # G109953501
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Length 7.25 in
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RL17-SR-03
- Zoro # G109953501
- UPC # 197163141005
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Material | Brass |
Features | Storeroom |
Type | Cylindrical Lock |
Weight | 3.4 lb |
Description
Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Turns Bright Chrome (6720.260)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC Voltage, (002-8-16AC/4-6DC)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- ARROW Cylindrical Lock, RL11-BRR-26D-CS (RL11-BRR-26D-CS)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- SOUTHERN IMPERIAL Stop Lock For Stem Hooks (RSL-ML01)
- Arrow Door Lever Locksets