Shop All Keyed Entry Door Knobs
Arrow
Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed
Mfr # MK33-TA-03-IC
Zoro # G209948797
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Brass
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MK33-TA-03-IC
- Zoro # G209948797
- UPC # 197163141241
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 7.5 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Features | Asylum |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Description
Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" (1174D)
- MSI Mayra White SAMPLE Tumbled Limestone Pool Coping (ZOR-LSC-0002-SAM)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- ARROW Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (MK17-BD-26D)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin (MK31-BD-26D-LC)
- ARROW Cylindrical Lock, MK11-TA-26D-LC (MK11-TA-26D-LC)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- CAL-ROYAL Grade 2 Cylindrical Lock, 30-Passage, AG-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (AG30-26D)
- Arrow Door Knob Locksets