Shop All Keyed Entry Door Knobs
Arrow
Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed
Mfr # HK12-BB-630-IC
Zoro # G009948812
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # HK12-BB-630-IC
- Zoro # G009948812
- UPC # 197163141814
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 5 in |
Length (In.) | 7.625 in |
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Features | Storeroom |
Description
Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800)
- ILCO YH48 Suzuki / Yamaha Motorcycle / Artic Cat key blank (ILCO-YH48)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (MK17-BD-26D)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- CAL-ROYAL Grade 2 Cylindrical Lock, 05-Storeroom, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA05-32D)
- Arrow Door Knob Locksets