Shop All Keyed Entry Door Knobs
Arrow
Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Bright Brass Finish, Non-handed
Mfr # HK12-BB-605-IC
Zoro # G509948718
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 1
- Material Brass
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # HK12-BB-605-IC
- Zoro # G509948718
- UPC # 197163141845
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 7.625 in |
Width (In.) | 5 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 1 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Features | Storeroom |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Satin (MK31-BD-26D-LC)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/8 Inch Backset (175N-26D-2-3/8)
- Arrow Door Knob Locksets