Shop All Keyed Entry Door Knobs
Arrow
Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Stainless Steel Finish,
Mfr # HK12-BB-630
Zoro # G309948741
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # HK12-BB-630
- Zoro # G309948741
- UPC # 197163141838
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 5 in |
Length (In.) | 7.625 in |
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Conventional Cylinder |
Features | Storeroom |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Description
Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR660)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261SL)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- ARROW Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway (HK11-BB-630-CS)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- Arrow Keyed Entry Door Knobs