Shop All Privacy Door Knobs
Arrow
Grade 1 Privacy Cylindrical Lock, Ball Knob, Non-Keyed, Satin Stainless Steel Finish, Non-handed
Mfr # HK02-BB-630
Zoro # G209948667
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Stainless Steel
- Lockset Material Stainless Steel
- Required Door Thickness 1-3/8 in to 2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # HK02-BB-630
- Zoro # G209948667
- UPC # 197163141876
- Country of Origin China
- Category Privacy Door Knobs
Dimensions
Width | 5 in |
Length | 7.625 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 1 |
Lockset Finish | Satin Stainless Steel |
Lockset Material | Stainless Steel |
Required Door Thickness | 1-3/8 in to 2 in |
Description
Grade 1 Privacy Cylindrical Lock, Ball Knob, Non-Keyed, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-12D)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- ARROW Cylindrical Lock, RK02-BD-03 (RK02-BD-03)
- ARROW Grade 2 Privacy Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Chrome Finish, Non-handed (MK02-TA-26D)
- KWIKSET Athens Privacy Lock w/New Chassis w/RCAL (SK3000AS-15)
- ARROW LOCK Knob Lockset, Mechanical, Grade 2 (MK11TA 26D IC)
- SCHLAGE Privacy Knob Black (F40PLY622)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-932)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- Arrow Privacy Door Knobs