Shop All Passage Door Knobs
Arrow
Grade 1 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Satin Bronze Clear Coated Finish, Non-handed
Mfr # HK01-BB-10BP
Zoro # G209948773
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Bronze Clear Coated
- Required Door Thickness 1-3/8 in to 2 in
- Fire Rated 3 Hours {A}
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # HK01-BB-10BP
- Zoro # G209948773
- UPC # 197163141890
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 7.625 in |
Width | 5 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Bronze Clear Coated |
Required Door Thickness | 1-3/8 in to 2 in |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Type | Cylindrical Lock |
For Use With | HK Series Grade 1 Cylindrical Knob Locks |
Material | Bronze |
Features | Passage |
Description
Grade 1 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Satin Bronze Clear Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- SPD Welded Blade End Gas Spring (GSWB430511)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ARROW Cylindrical Lock, RK01-BD-04 (RK01-BD-04)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (MK01-TA-10B)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- EMTEK French Antique Brass Passage 8100OTUS7 (8100OTUS7)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 BEL 605)
- Arrow Passage Door Knobs