Shop All Dummy Door Handles
Arrow
Grade 1 Dummy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # GL08-SR-26D
Zoro # G609948359
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 7.375 in
- Fire Rated 3 Hours {A}
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # GL08-SR-26D
- Zoro # G609948359
- UPC # 197163141937
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.375 in |
Length | 8.75 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
For Use With | GL Series Grade 1 Cylindrical Lever Locks |
Features | Dummy |
Material | Brass, Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Door Handing | Non-handed |
Description
Grade 1 Dummy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- MSI Glacial Black Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0034-SAM)
- ARROW Cylindrical Lock, RL08-SR-26D (RL08-SR-26D)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- Arrow Door Locks and Deadbolts