Shop All Keyed Entry Door Handles
Arrow
Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-
Mfr # QL97-SR-26D
Zoro # G309953424
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # QL97-SR-26D
- Zoro # G309953424
- UPC # 197163099856
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Width | 7 in |
Length | 8.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Key in Lever Cylinder |
Weight | 4.4 lb |
Material | Metal |
Description
Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- NATIONAL HARDWARE 4 in. L Galvanized Heavy Strap Hinge (N128-249)
- ARROW Lever Lockset, Zinc, Mechanical, Passage (MLX01-SR-26D)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- ARROW Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Key (GL87-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D)
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- Arrow Door Lever Locksets