Shop All Passage Door Handles
Arrow
Grade 1 Cylindrical Latch, Passage Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Di
Mfr # QL01-SR-03
Zoro # G409948085
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QL Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Bright Brass
- Depth 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # QL01-SR-03
- Zoro # G409948085
- UPC # 197163099979
- Country of Origin Korea, Republic of
- Category Passage Door Handles
Dimensions
Depth | 4.125 in |
Length | 8.375 in |
Width | 7 in |
Details
For Use With | QL Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Bright Brass |
Net Weight | 4.4 lb |
Door Handing | Non-Handed |
Material | Metal |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Cylinder Core Type | Key in Lever Cylinder |
Description
Grade 1 Cylindrical Latch, Passage Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Johnson Hardware 2027SD-1 Pocket Door Part Set (2027SD-1)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- NATIONAL HARDWARE SCREW EYE #112 1-1/8"" (N118-927)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL01-BRR-26D)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Walnut Grip (LV101 FBL GRIP-WN)
- Arrow Passage Door Handles