Shop All Keyed Entry Door Handles
Arrow
Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Sat
Mfr # GL97-SR-26D
Zoro # G309953073
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Weight 4.8 lb
- Features Classroom Security, Free-Wheeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # GL97-SR-26D
- Zoro # G309953073
- UPC # 197163141913
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.375 in |
Length | 8.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Weight | 4.8 lb |
Features | Classroom Security, Free-Wheeling |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Conventional Cylinder |
Material | Brass, Bronze |
Type | Cylindrical Lock |
Description
Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 5" OC (P46-1010)
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- FOLDING GUARD Mortise Cylinder, Keyed Alike, 5 Pins (2122-KA)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- ARROW Apartment, Front Door Mortise Lock, X Lever, H Escutcheon, Satin Chrome (BM11 XH 26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-CS)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- Arrow Keyed Entry Door Handles