Shop All Keyed Entry Door Handles
Arrow
Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Key
Mfr # GL87-SR-26D-CS
Zoro # G709953109
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Material Brass, Bronze
- Width 7.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # GL87-SR-26D-CS
- Zoro # G709953109
- UPC # 197163141920
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.375 in |
Length | 8.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Material | Brass, Bronze |
Weight | 4.8 lb |
Features | Classroom, Free-Wheeling |
Type | Cylindrical Lock |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Keyway, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- MITEK Tz Post Cap 4X4In 1-Piece Stl (C44-TZ)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- ARROW Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diam (MLX93-SR-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-04-CS)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7A3J626)
- Arrow Door Lever Locksets