Shop All Hot Melt Glue Guns
This Product is Discontinued
Arrow Fastener
Electric Glue Gun, 120, 40 W (Discontinued)
Mfr # TR400
Zoro # G2992622
This Product is Discontinued
Key Features
- Type Light Duty
- Voltage 120
- Glue Stick Capacity 1/2 in
- Operating Temp. 375 Degrees F
- Feed Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # TR400
- Zoro # G2992622
- UPC # 079055004004
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Tool Length | 7 1/4 in |
Compatible Glue Stick Diameter | 1/2 in |
Details
Item | Electric Glue Gun |
Type | Light Duty |
Voltage | 120 |
Glue Stick Capacity | 1/2 in |
Operating Temp. | 375 Degrees F |
Feed | Trigger |
Characteristics | Heavy Duty Circuitry, Non-Drip Nozzle |
Watts | 40 W |
For Use With | AP10-4, AP5 |
Tool Weight | 0.5 lb |
Compatible Format | Smooth Sticks |
Series | TR400 |
Brand & Series | ARROW TR400 |
Maximum Operating Temperature | 375 Degrees F |
Wattage | 40 W |
Operation Style | Finger Trigger |
Output Rate | 0.92 lb/hr |
Power Source | Corded |
Temperature Set Points | 375 Degrees F |
Features | Insulated Non-Drip Safety Nozzle, Integrated Stand, Self-Limiting Heat Chamber, Sure Grip |
Description
Electric Glue Gun, Voltage 120, Standards OSHA, Feed Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.