Shop All Glues
Arrow Fastener
Superpower Set Glue Sticks, 4 in
Mfr # BSS6-4
Zoro # G606623990
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Slow Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # BSS6-4
- Zoro # G606623990
- UPC # 79055002468
- Country of Origin China
- Category Glues
Details
Item | Adhesive |
Type | Slow Set |
Description
The Arrow Fastener 4-inch superpower slow set glue sticks allow more time for lineup on larger areas than other glue sticks. Use them on wood, metal, plastics, leather, fabrics, etc. Perfect for arts and crafts, and hobbies. The glue sets in 90 to 120 seconds. Each bag contains 12 glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ELEC TAPE 3/4""X66'BLK (6143-BA-100)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 24/Case (T98718BR)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- USA INDUSTRIALS Sikaflex 15LM, White, Low-Modulus Elastomeric Sealant, 300ml Cartridge (SIKA-442144)
- ARROW FASTENER Glue Stick Allpurp Clear 4In (AP5)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- TITEBOND ADHESIVE LIGHT BEIGE INDR (4056)
- HD Wood Glue, Clear, 16 oz (F9106)
- PERMATEX Glue, Clear, 126.6 oz (28205)
- TITEBOND GAL Titebond Glue (5066)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- Arrow Fastener Glues